Shop All GFCI Receptacles
Hubbell Wiring Device-Kellems
Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST20U
Mfr # GFRST20U
Zoro # G600622630
$34.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Description 20A, 125V, Style Line®, assembled in the USA, AUTOGUARD® self test GFCI receptacle, flush face, back and side wired, multiple drive screws
- Base Nylon
- Ground Contacts Brass
- Power Contacts Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFRST20U
- Zoro # G600622630
- UPC # 883778124235
- Country of Origin United States
- Category GFCI Receptacles
Details
Color | Brown |
Description | 20A, 125V, Style Line®, assembled in the USA, AUTOGUARD® self test GFCI receptacle, flush face, back and side wired, multiple drive screws |
Base | Nylon |
Ground Contacts | Brass |
Power Contacts | Brass |
Face | Nylon |
Mounting Screws | Zinc plated steel |
Mounting Strap | Zinc plated steel |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,Brown, US Product
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B01T)
- SQUARE D Auxiliary Contact, 3A, 1NO (9999SX11)
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles (493B)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFTWRST20IIG)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST20WU (GFRST20WU)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- Hubbell Wiring Device-Kellems GFCI Receptacles