Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Grips Heavy Duty Single Eye
Mfr # 02206011
Zoro # G0800199
Free Shipping & Returns
$131.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in-1.24 in
- Breaking Strength 4,280 lbs
- UPC 783585000000
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02206011
- Zoro # G0800199
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.24 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Item | Grips Heavy Duty Single Eye |
Material | Bronze, Tin Coated |
Breaking Strength | 4,280 lbs |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Style | Closed Mesh, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 5 |
Standard | CSA Certified |
Series | Heavy Duty |
Application | Single Eye |
Type | Single Eye |
Approx Breaking Strength | 4,280 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Grips Heavy Duty Single Eye
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- Hubbell Wiring Device-Kellems Cable Support Grips