Shop All Power Strips
Hubbell Wiring Device-Kellems
Gray Powerstrip
Mfr # HBL24GB606GY
Zoro # G0799760
product price: $145.60
/ea
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Amps 20A
- Voltage 125V
- Color Gray
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24GB606GY
- Zoro # G0799760
- UPC # 783585214900
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 12 AWG |
Length | 6 ft |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 10 |
Amps | 20A |
Voltage | 125V |
Color | Gray |
Max. Amps | 20A |
Housing Material | Cold Rolled Steel, Thermoplastic |
NEMA Receptacle Configuration | NEMA 5-15R, NEMA 5-20R |
Standards | CSA C22.2, UL Listings, UL5 |
Number of Circuits | 1 |
Type | Single Circuit |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Item Type | Pre-Wired PlugTrak |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Current / Amperage Rating | 20 A |
Number Of Receptacles | 12 |
Description
Gray Powerstrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- MELTRIC 796C6N25 BOX/ANGLE ADAPTER 60 DEGREE (796C6N25)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC240)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- GLOBAL EQUIPMENT Global Industrial„¢ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord (LTS-12-S2-6ft-SP)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips