Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Gray 1 Gang Mounting Device
Mfr # HBL4747CVMGY
Zoro # G3165876
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2.80 in
- Cover Material Cold Rolled Steel
- Mounting Orientation Vertical
- Standards C22.2 no. 62; UL5; E253976 /E253830 /E253833; LR87514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4747CVMGY
- Zoro # G3165876
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.80 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Material | Cold Rolled Steel |
Mounting Orientation | Vertical |
Standards | C22.2 no. 62; UL5; E253976 /E253830 /E253833; LR87514 |
Color | Gray |
Weight | 0.2 |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Series | HBL4750 |
Style | Vertical Mount |
Description
Gray 1 Gang Mounting Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- RACO Electrical Box Cover, 2 Gang, Square, 817C, Receptacle (817C)
- Hubbell Wiring Device-Kellems Electrical Box Covers