Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Gotcha Ring, Cord Conn, PK100
Mfr # 31605010GPK100
Zoro # G2927690
product price: $86.56
/pk 100, $0.87/ea
Free Shipping & Returns
$86.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number NHC1011.,, SHC1005, SHC1005CR, SHC1011, SHC1011CR, SHC1011SS, SHC1017, SHC2005CR, SHC2011CR
- Cable Opening Min. 5/16 in
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 31605010GPK100
- Zoro # G2927690
- UPC # 783585022666
- Country of Origin United States
- Category Cable Connectors
Dimensions
Hub Size | 1/4, 3/8, 1/2 |
Display Size | 1/4, 3/8 and 1/2 Form 1 |
Cord Dia. Range | 0.312-0.375 in (7.93-9.50 mm) |
Details
Fits Brand | Hubbell Wiring Device-Kellems |
For Use With Mfr. Model Number | NHC1011.,, SHC1005, SHC1005CR, SHC1011, SHC1011CR, SHC1011SS, SHC1017, SHC2005CR, SHC2011CR |
Item | Cord Connector Accessories |
Cable Opening Min. | 5/16 in |
Material | Nylon |
Color | White |
Type | Gotcha Ring |
Cable Opening Max. | 3/8 in |
Series | Accessories |
Number Of Conductors | Single |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | Weather Resistant |
Carton Quantity | 10 |
Application | Replacement Gotcha Rings |
Color Code | White |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Conductor Range | 0.312-0.375 in (7.93-9.50 mm) |
Environmental Conditions | Weather Resistant |
Item Type | Cord Connector Accessories |
Description
Gotcha Ring, Cord Conn, PK 100, For Use With Grainger Item Number 5D714, 5D999, 2XYL9, 5D718, 2XYJ5, For Use With Mfr. Model Number SHC1005, SHC1005CR, SHC2005CR, SHC1011, SHC1011SS, SHC1011CR, SHC2011CR, SHC1017, NHC1011.,, Fits Brand Hubbell Wiring Device-Kellems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- CAROL Welding Cable, 2/0,100ft, Black, Carolprene (00.00JO.17546)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- Hubbell Wiring Device-Kellems Cable Connectors