Hubbell Wiring Device-Kellems

GFCI Line Cord, 15A, Triple Tap (Discontinued)


This Product is Discontinued
Shop for all Portable GFCI

Key Features

  • Amps 15
  • Voltage 120V AC
  • Plug Configuration NEMA 5-15P
  • Max. Amps 15 A
  • Voltage Rating 120 VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 2 ft
Portable GFCI Receptacle Cord Length 1 ft.
Portable GFCI Plug Cord Length 19"
Plug Cord Length 19 in
Receptacle Cord Length 1 ft
Outside Diameter 0.245
Conductor Size #14 AWG

Description

GFCI Line Cord, Cord Length 2 ft, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Enclosure Rating IP20, Voltage 120V AC, Number of Conductors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.