Shop All Portable GFCI
Hubbell Wiring Device-Kellems
GFCI Line Cord, 15A, Triple Tap
Mfr # GFP25TTM
Zoro # G0799727
product price: $125.97
/ea
Free Shipping & Returns
$125.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 120V AC
- Plug Configuration NEMA 5-15P
- Max. Amps 15 A
- Voltage Rating 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFP25TTM
- Zoro # G0799727
- UPC # 783585690858
- Country of Origin China
- Category Portable GFCI
Dimensions
Cord Length | 25 ft |
Portable GFCI Plug Cord Length | No Cord |
Portable GFCI Receptacle Cord Length | 25 ft. |
Plug Cord Length | No Cord |
Receptacle Cord Length | 25 ft |
Conductor Size | #14 AWG |
Outside Diameter | 0.245 |
Description
GFCI Line Cord, Cord Length 25 ft, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Enclosure Rating IP20, Voltage 120V AC, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel OD Tubing Strap, 7/8 In, Gold (V100 7/8Y)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-250-EC)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- Hubbell Wiring Device-Kellems Portable GFCI