Shop All Hard Wired GFCI
Hubbell Wiring Device-Kellems
GFCI, Hard Wired, 3 PH 120/208V, 30A, Black
Mfr # GFHW430
Zoro # G2922762
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Rating 4X
- Amps 30 A
- Voltage 120/208V AC
- Phase Three
- Audible Alert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFHW430
- Zoro # G2922762
- UPC # 783585521084
- Country of Origin United States
- Category Hard Wired GFCI
Dimensions
Lead Length | 2 ft |
Details
Item | hard-wired |
Enclosure Rating | 4X |
Amps | 30 A |
Voltage | 120/208V AC |
Phase | Three |
Audible Alert | No |
Reset Type | Manual |
Mounting Style | Panel/Surface |
Material | Valox |
Min. Operating Temp. | -30 Degrees F |
Max. Operating Temp. | 150 Degrees F |
Inlet | 3/4 in NPT |
Amps AC | 30 |
Standards | UL Listed |
Color | Black |
Voltage Rating | 120/240 |
Self-Testing | No |
Trip Delay | 0.025 seconds |
Trip Point | 4-6 mA |
Description
Hard Wired GFCI, 30 A Amps, Voltage 120/208V AC, Three Phase, Reset Type Manual, Mounting Style Panel/Surface, Color Black, Inlet 3/4 in NPT, Enclosure Rating 4X, Audible Alert No, Lead Length 2 ft, Material Valox, Standards UL Listed, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13105)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Yellow (GFHW431)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120/240V, 30A, Yellow (GFHW33115)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13115)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 250V, 30A, Black (GFHW530)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Yellow (GFHW23105)
- TOWER MANUFACURING In – Line Triple Tap Manual Reset 15 Amps/ 20 Amp GFCI 2FT (30396501-08)
- Hubbell Wiring Device-Kellems Hard Wired GFCI