Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Fused Circuit-Lock Interlock Device, 3P4W, 60A 3PH 600V
Mfr # HBL460MIF5W
Zoro # G300701468
product price: $2,464.80
/ea
Free Shipping & Returns
$2,464.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox
- Type Fused, Watertight Receptacle
- Voltage 600V
- Amps - Plugs and Receptacles 60 A
- Hub 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL460MIF5W
- Zoro # G300701468
- UPC # 783585406015
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 2 to 10 AWG |
Details
Body Material - Pin and Sleeve | Valox |
Type | Fused, Watertight Receptacle |
Voltage | 600V |
Amps - Plugs and Receptacles | 60 A |
Hub | 1-1/4 in NPT |
Color - Plugs and Receptacles | black |
Phase | 3 |
Number of Poles | 3 |
Number of Wires | 4 |
NEMA Rating | 4X, 12 |
Use With | Mating Plug HBL460P5W |
Standards | UL Listed, CSA Certified, UL746C |
HP | 40 |
Features | IEC Mechanical Interlock, UV Stabilized |
Operating Temp. Range | -40° C to 75° C |
IP Rating | IP67 |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Fused Mechanically InterlockedReceptacle, 60A 3-Phase Delta 600V AC, 3-Pole 4-Wire Grounding, TerminalScrews, Black, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-06-010-BK)
- REED INSTRUMENTS REED Precision Screwdriver (R1300)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- MELTRIC 63-38163 INLET (63-38163)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles