Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Fused Circuit-Lock Interlock Device, 3P4W, 30A 3PH 600V
Mfr # HBL430MIF5W
Zoro # G700701648
product price: $2,334.80
/ea
Free Shipping & Returns
$2,334.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fused, Watertight Receptacle
- Body Material - Pin and Sleeve Valox
- Amps - Plugs and Receptacles 30 A
- Voltage 600V
- Color - Plugs and Receptacles black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL430MIF5W
- Zoro # G700701648
- UPC # 783585405933
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 to 12 AWG |
Details
Type | Fused, Watertight Receptacle |
Body Material - Pin and Sleeve | Valox |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V |
Color - Plugs and Receptacles | black |
Hub | 1 in NPT |
Number of Poles | 3 |
Phase | 3 |
Number of Wires | 4 |
Features | IEC Mechanical Interlock, UV Stabilized |
NEMA Rating | 4X, 12 |
Use With | Mating Plug HBL430P5W |
HP | 20 |
Standards | UL Listed, CSA Certified, UL746C |
IP Rating | IP67 |
Operating Temp. Range | -40° C to 75° C |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Fused Mechanically InterlockedReceptacle, 30A 3-Phase Delta 600 V AC, 3-Pole 4-Wire Grounding,Terminal Screws, Black, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.80A, 300V AC, 10kA at 300V AC (GMF-2-8/10)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices