Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Furniture Feed Cover, Aluminum, Furniture Feed
Mfr # S1SPFFTGY
Zoro # G900702148
Free Shipping & Returns
$115.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Type Furniture Feed
- Length 5.62 in
- Width 5.62 in
- Material Aluminum
- Type Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SPFFTGY
- Zoro # G900702148
- UPC # 783585371832
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5.62 in |
Width | 5.62 in |
Details
Item | Furniture Feed Cover |
Cover Type | Furniture Feed |
Material | Aluminum |
Type | Covers |
Color | Gray |
Application | Tile, Furniture Feed |
Item Type | 4" Fire-Rated Poke-Through Component |
Typical Application | Tile, Furniture Feed |
Series | Flush - S1 Series |
Finish Type | Gray |
Cable Entry | Threaded Hubs |
Style | Cover Flanges |
Number Of Outlets | (1) 3/4" & (1) 1 1/2" Threaded Hub Multi-Service |
Material - Mounting Hardware | Mounting Hardware Included |
Type of Use | Tile, Furniture Feed |
Construction | Cast Aluminum |
Cover Shape | Round |
Mounting Method | To Fitting in Floor |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneSubplate, Furniture Feed for Tiled Floor Application, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- SCHNEIDER ELECTRIC Relay Socket, Standrd, Octal, 8 Pin, 2.40" L (8501NR51)
- POWERZONE Cord Ext Outdoor 16/3X25Ft Org (OR501625)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum (S1SPTL)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang (HBL3060)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- Hubbell Wiring Device-Kellems Electrical Box Covers