Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Furniture Feed 6" Series, Through Floor Fitting with Nickel Plated Cover
Mfr # S1R6PTFFNKL
Zoro # G100695028
product price: $786.50
/ea
Free Shipping & Returns
$786.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - For Use On Concrete
- Cable Entry Through Cover
- Style FRPT Kits
- Finish Type Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTFFNKL
- Zoro # G100695028
- UPC # 783585444437
- Country of Origin United States
- Category Electrical Boxes
Details
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Item Type | 6" Fire-Rated Poke-Through Component |
Style | FRPT Kits |
Finish Type | Nickel |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Furniture Feed, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD11)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120AFI)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM100VH)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- Hubbell Wiring Device-Kellems Electrical Boxes