Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Furniture Feed 6" Series, Through Floor Fitting with Gray Cover
Mfr # S1R6PTFFGRY
Zoro # G400695018
product price: $786.50
/ea
Free Shipping & Returns
$786.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Fabricated
- Application - For Use On Concrete
- Cable Entry Through Cover
- Style FRPT Kits
- Finish Type Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTFFGRY
- Zoro # G400695018
- UPC # 783585590059
- Country of Origin United States
- Category Electrical Boxes
Details
Construction | Fabricated |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Item Type | 6" Fire-Rated Poke-Through Component |
Style | FRPT Kits |
Finish Type | Gray |
Description
Hubbell Wiring Device-Kellems, Fire Rated Poke Throughs, Furniture Feed6" Series, Through Floor Fitting with Gray Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Weather and Tamper Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray (RR151GYWRTR)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPJ-12SP)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- RACO Electrical Box Ceiling Pan, 6 cu in, Ceiling Box, Steel, Round (295)
- Hubbell Wiring Device-Kellems Electrical Boxes