Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Furniture Feed 6" Series, Through Floor Fitting with Brushed Aluminum Cover
Mfr # S1R6PTFFALU
Zoro # G100695011
product price: $786.50
/ea
Free Shipping & Returns
$786.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabricated
- Color Aluminum
- Type 6" Recessed Rated Poke Through Kit
- Finish Aluminum
- Cover Type Furniture Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTFFALU
- Zoro # G100695011
- UPC # 783585444390
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Fabricated |
Color | Aluminum |
Type | 6" Recessed Rated Poke Through Kit |
Finish | Aluminum |
Cover Type | Furniture Feed |
Mounting Type | 6" Core Hole |
Application | 6" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Finish Type | Aluminum |
Cable Entry | Threaded Hubs |
Style | FRPT Kits |
Item Type | 6" Fire-Rated Poke-Through Component |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Furniture Feed, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- ECOFLOW DELTA 2000W Extra Battery-2016Wh (DELTA2000-EB-US)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20357)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- Hubbell Wiring Device-Kellems Electrical Boxes