Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Furniture Feed 6" Series, Through Floor Fitting with Bronze Plated Cover
Mfr # S1R6PTFFBRZ
Zoro # G000695029
product price: $786.50
/ea
Free Shipping & Returns
$786.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabricated
- Color Bronze
- Finish Bronze
- Enclosure Cover Type Furniture Feed
- Features Step-Down Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6PTFFBRZ
- Zoro # G000695029
- UPC # 783585444420
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Fabricated |
Color | Bronze |
Finish | Bronze |
Enclosure Cover Type | Furniture Feed |
Item | 6" Fire-Rated Poke-Through Component |
Features | Step-Down Installation |
Type | 6" Recessed Rated Poke Through Kit |
Cover Type | Furniture Feed |
Mounting Type | 6" Core Hole |
Application | 6" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Material - Mounting Hardware | Step-Down Installation |
Cable Entry | Threaded Hubs |
Style | FRPT Kits |
Number Of Outlets | (1) 3/4" & (1) 2" Threaded Hub Multi-Service |
Finish Type | Bronze |
Item Type | 6" Fire-Rated Poke-Through Component |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Furniture Feed, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JJA Series 225A, 3 Pole, 600V AC (JJA36225)
- GARDNER BENDER Tubing H Shrk 1/4-1/8X3In Red (HST-250R)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (64816901)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang (RF515NI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, Aluminum (PT2X2ALU3)
- BELL OUTDOOR Electrical Box, 2 Gang, Non-Metallic, Rectangular (PDB77550GY)
- Hubbell Wiring Device-Kellems Electrical Boxes