Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Full Capacity Box, White, PVC, Boxes
Mfr # PS3FCIB
Zoro # G0850561
product price: $16.81
/ea
$16.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color White
- For Use With Super BaseTrak PS3
- Material PVC
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3FCIB
- Zoro # G0850561
- UPC # 783585090009
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 7 in |
Width | 4 3/8 in |
Length | 3 1/2 in |
Length (Straight Wireway) | 4.38 in |
Height (In.) | 7 in |
Length (In.) | 3 1/2 in |
Width (In.) | 4 3/8 in |
Details
Item | Full Capacity Box |
Fittings Sub-Category | Boxes |
Color | White |
For Use With | Super BaseTrak PS3 |
Material | PVC |
Standards | CSA Certified, UL |
Material of Construction | PVC |
Features | Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements |
Series | Super BaseTrak PS3 |
Number of Gangs | 1 |
Type | Boxes |
Style | Full Capacity |
Number of Gang(s) | 1-Gang |
Item Type | PS3 Super BaseTrak Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Description
Full Capacity Box, Series Super BaseTrak PS3, Material of Construction PVC, Cover Type -, Color White, Height (In.) 7 in, Length (In.) 3 1/2 in, Width (In.) 4 3/8 in, For Use With Super BaseTrak PS3, Features Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements, Includes -, Standards CSA Certified, UL, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- AC WORKS 1.5FT Temp Power L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector (TEL1430-018)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, White (WS2000W)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, 90 degree elbow, N1 paint, NEMA 1 (LDB690L)
- Hubbell Wiring Device-Kellems Raceway Fittings