Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Full Capacity Box, White, PVC, Boxes
Mfr # PB3FCIB2G
Zoro # G2043772
$17.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color White
- For Use With BaseTrak PB3
- Material PVC
- Width 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3FCIB2G
- Zoro # G2043772
- UPC # 783585090955
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 7 1/8 in |
Length | 3 1/8 in |
Height | 4 3/4 in |
Length (Straight Wireway) | 7.2 in |
For Raceway Width | 4 1/2 in |
Raceway Width | 4 1/2 in |
Length (In.) | 3 1/8 in |
Raceway Height | 1 5/8 in |
For Raceway Height | 1 5/8 in |
Height (In.) | 4 3/4 in |
For Raceway Width x Height | 4 1/2 in x 1 5/8 in |
Width (In.) | 7 1/8 in |
Description
Full Capacity Box, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Series BaseTrak PB3, Material of Construction PVC, Number of Channels 2, Box Type Gang, Cover Closure Snap On, Knockouts (2) 2.33 in x 0.76 in, (8) 0.81 in Trade Size, Color White, Height (In.) 4 3/4 in, Length (In.) 3 1/8 in, Width (In.) 7 1/8 in, For Use With BaseTrak PB3, Features Eliminates Need To Order Three Separate Boxes, Reduces Inventory Requirements, Includes -, Mounting Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 34 AWG, 8 oz, 4043' Length, 0.0069" Diameter, Natural (34SNSP.5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Steel, Rectangular (6500NI-5)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- BULLDOG WINCH 1/4" NPT Compression Fitting (42045)
- Hubbell Wiring Device-Kellems Raceways