Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Full Capacity Box, White, PVC, Boxes
Mfr # PB3FCIB
Zoro # G1056745
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color White
- For Use With BaseTrak PB3
- Material PVC
- Width 3.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3FCIB
- Zoro # G1056745
- UPC # 783585090948
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 3.17 in |
Length | 4.38 in |
Height | 4.8 in |
Length (Straight Wireway) | 4.38 in |
Raceway Width | 4 1/2 in |
For Raceway Height | 1 5/8 in |
Height (In.) | 4 3/4 in |
For Raceway Width x Height | 4 1/2 in x 1 5/8 in |
For Raceway Width | 4 1/2 in |
Raceway Height | 1 5/8 in |
Width (In.) | 4 3/8 in |
Length (In.) | 3 1/8 in |
Description
Full Capacity Box, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Series BaseTrak PB3, Material of Construction PVC, Number of Channels 1, Box Type Gang, Cover Closure Snap On, Knockouts (1) 2.33 in x 0.76 in, (4) 0.81 in Trade Size, Color White, Height (In.) 4 3/4 in, Length (In.) 3 1/8 in, Width (In.) 4 3/8 in, For Use With BaseTrak PB3, Features Eliminates Need To Order Three Separate Boxes, Reduces Inventory Requirements, Includes -, Mounting Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC100/110(S))
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- WIREMOLD Raceway, Series AL3300, 10 ft. (AL3300B-10)
- Hubbell Wiring Device-Kellems Raceway Fittings