Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Frpt, 1 Pc. 3U Infine + 20A, Sys 1, Brs
Mfr # S1PT3IMBRS
Zoro # G0864048
Free Shipping & Returns
$551.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.2 in
- Color Brass
- Finish Type Black
- Number Of Outlets 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle
- Application - For Use On Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT3IMBRS
- Zoro # G0864048
- UPC # 783585371368
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.2 in |
Details
Item | Poke Through Fitting |
Color | Brass |
Finish Type | Black |
Number Of Outlets | 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle |
Application - For Use On | Carpet |
Item Type | 4" Fire-Rated Poke Through Component |
Material - Mounting Hardware | Step-Down Installation |
Style | FRPT - Complete Kits |
Knockouts | Cover- Dual Flip Covers |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Frpt, 1 Pc. 3U Infine + 20A, Sys 1, Brs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CS)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, 1 Gang, Steel (RU100W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257M)
- Hubbell Wiring Device-Kellems Electrical Boxes