Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
FO FLX EYE PULL GRIP, .53-.74"
Mfr # 033291004
Zoro # G900701417
product price: $253.50
/ea
Free Shipping & Returns
$253.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.53 in-0.74 in
- Breaking Strength 3,300 lbs
- Material Steel, Galvanized
- Type Flexible Eye
- Series Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033291004
- Zoro # G900701417
- UPC # 783585332833
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.53 in-0.74 in |
Cable Size | .53-.74 (1.35-1.88) |
Details
Breaking Strength | 3,300 lbs |
Material | Steel, Galvanized |
Type | Flexible Eye |
Series | Fiber Optic |
Brand | Hubbell Wiring Device-Kellems |
Application | General Cable Pulling |
Construction | Woven |
UPC | 783585000000 |
Standard | CSA Certified |
Mounting Hardware Material | Non-Mounted |
Style | Closed Mesh, Double/Single Weave |
Load Capacity | 660 |
Description
Hubbell Wiring Device Kellems, Fiber Optic Grips, Flexible Eye, .53-.74"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1221)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- WESTWARD Strap Wrench, 5 In Dia Cap (5PV87)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- Hubbell Wiring Device-Kellems Cable Pulling Grips