Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Flush Threaded Plug, 1-1/2", Black Finsih
Mfr # S1FP15BL
Zoro # G700702362
$16.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.98 in
- Width 1.98 in
- Material Aluminum
- Type Replacement Threaded Plugs
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1FP15BL
- Zoro # G700702362
- UPC # 783585371566
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1.98 in |
Width | 1.98 in |
Height | 0.5 in |
Dimensions | 1.98 in x 1.98 in x 0.5 in |
Details
Item | Enclosure Accessory |
Material | Aluminum |
Type | Replacement Threaded Plugs |
Color | Black |
Application | Flush SystemOne Installation |
Item Type | Replacement Flush Threaded Plug |
Accessory Type | Conduit Plugs |
Cover Shape | Round |
Construction | Cast Aluminum |
Finish Type | Black |
Mounting Method | Threaded Hub |
Series | Flush - S1 Series |
Style | Accessories |
Description
Hubbell Wiring Device Kellems, In Floor Delivery, SystemOne Accessories,Replacement Flush Threaded Plug, 1 1/2", Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- CAROL Welding Cable, 2AWG, 100ft, Blck, Carolprene (00.00JO.17541)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- GE Molded Case Circuit Breaker, THQL Series 45A, 2 Pole, 120/240V AC (THQL2145)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL5205WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- RACO Electrical Box Cover, Square, Raised (6151427)
- Hubbell Wiring Device-Kellems Electrical Box Covers