Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flush Plug, 1IN, Brs
Mfr # S5003
Zoro # G0683719
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 1" Thread Size
- Product Type accessories
- Accessory Finish/Material Brass
- Dimensions 1" IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S5003
- Zoro # G0683719
- UPC # 783585124506
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Size | 1" Thread Size |
Dimensions | 1" IPS |
Details
Item | Flush Plug, 1IN, Brs |
Material | Brass |
Product Type | accessories |
Accessory Finish/Material | Brass |
Accessory Type | Flush Plugs |
Product Application | floor-application |
Description
Flush Plug, 1IN, Brs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Black (GFHW430)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- Hubbell Wiring Device-Kellems Raceways