Shop All Plug & Connector Accessories
Hubbell Wiring Device-Kellems
Flush Plate Adapter Ivory
Mfr # HBL2051HIV
Zoro # G3221289
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Type Miscellaneous Fittings
- Material Cold Rolled Steel
- Series HBL2000 HBL2000A
- Metal Series Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2051HIV
- Zoro # G3221289
- UPC # 783585214450
- Country of Origin China
- Category Plug & Connector Accessories
Details
Item | Flush Plate Adapter Ivory |
Color | Ivory |
Type | Miscellaneous Fittings |
Material | Cold Rolled Steel |
Series | HBL2000 HBL2000A |
HBL2000 Series Trak Item | Fittings |
Metal Series | Steel |
Metal Raceway Application | Single Service |
Raceway Type | tn/metalraceway |
CSA Standard | C22.2 no. 62 |
CSA Listing | LR87514 |
TIA/EIA | 569B |
UL Listings | E253976 /E253830 /E253833 |
HBL2000 Series Trak Fitting | Flush Plate Adapter |
Metal Raceway Series | hbl2000-tn |
Metal Raceway Color | Ivory |
UL Standard | UL5 |
NEC Article | 386 |
Style | Plate Adaptor |
Item Type | HBL2000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Flush Plate Adapter Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- DAYTON Control Transformer, 75 VA, 55 °C, 12/24V AC, 120V AC (31EH94)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DIU)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-30-LDPE-MAROON, 2000PK (899787)
- MARINCO Marinco IS-10MM-2 BEP Marine Insulated Battery Stud - Dual (IS-10MM-2)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- Hubbell Wiring Device-Kellems Plug & Connector Accessories