Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Flush Duplex Series, Flush Service Fitting, Ivory
Mfr # FRFIA
Zoro # G700702591
product price: $179.40
/ea
Free Shipping & Returns
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Duplex Receptacle
- Width 7.56 in
- Finish Ivory
- Application For Carpet/Tile application
- Type 3 in. Fire-Rated Poke Through Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FRFIA
- Zoro # G700702591
- UPC # 783585396101
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 7.56 in |
Details
Item | Electrical Box Cover |
Cover Type | Duplex Receptacle |
Finish | Ivory |
Application | For Carpet/Tile application |
Type | 3 in. Fire-Rated Poke Through Component |
Finish Type | Ivory |
Industry Standard(s) | cULus Listed UL 514A Listed |
Knockouts | Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Application - For Use On | Carpet/Tile |
Number Of Outlets | (1) Duplex Opening and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Item Type | 3" Fire-Rated Poke Through Component |
Material - Mounting Hardware | Mounting Hardware Included |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Duplex Series, Flush 3 Service Fitting Only,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HUBBELL WIRING DEVICE-KELLEMS Brass Floor Cover Flush Plug 2 3/8 (S5030)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- Hubbell Wiring Device-Kellems Electrical Box Covers