Shop All Electrical Box Hardware
Hubbell Wiring Device-Kellems
Flush Duplex Frpt 3 Diameter
Mfr # PT7FSDGYA
Zoro # G0800147
original price:
$303.75
15% off
new price: $257.50
/ea
Free Shipping & Returns
$257.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.4 in
- Number Of Outlets (1) 20A Duplex Receptacle and (2) 1/2" Diameter Holes for Low Voltage Wiring
- Finish Type Gray
- Style FRPT - Complete Kits
- Application - For Use On Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT7FSDGYA
- Zoro # G0800147
- UPC # 783585494074
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 9.4 in |
Details
Item | Fire Rated Poke Through Component |
Number Of Outlets | (1) 20A Duplex Receptacle and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Finish Type | Gray |
Style | FRPT - Complete Kits |
Item Type | 3" Fire-Rated Poke Through Component |
Application - For Use On | Carpet |
Material - Mounting Hardware | Step-Down Installation |
Knockouts | Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Flush Duplex Frpt 3 Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (26053901)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- HUBBELL WIRING DEVICE-KELLEMS Strap and Screws, 1 Gang, Steel (RA40)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- HUBBELL WIRING DEVICE-KELLEMS Wall Track Latch, Latch Accessory, Thermoplastic, Base and Cover (PW1ABC5)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- Hubbell Wiring Device-Kellems Electrical Box Hardware