Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Flush Duplex Frpt 3 Diameter
Mfr # PT7FSDBLA
Zoro # G0800156
product price: $326.30
/ea
Free Shipping & Returns
$326.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9-1/2 in
- Conduit Size 1/2 in
- Color Black
- Finish Type Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT7FSDBLA
- Zoro # G0800156
- UPC # 783585494050
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Fire-Rated Poke-Throughs |
Box Type | Wiring Box |
Color | Black |
Finish Type | Black |
Knockouts | Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring |
Material - Mounting Hardware | Step-Down Installation |
Style | FRPT - Complete Kits |
Application - For Use On | Carpet |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Flush Duplex Frpt 3 Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Pigtail Adapters 50A Male NEMA 14-50P to Generator 30 Amp Female NEMA L14-30R, 18" 10AWG/4 Cord (RVA1585)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- Hubbell Wiring Device-Kellems Electrical Boxes