Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Floor Sub-Plate, 1 Gang, Round, Aluminum
Mfr # S1SPTL
Zoro # G1864816
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Material Aluminum
- Opening Size 1 9/16 in
- Standards UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SPTL
- Zoro # G1864816
- UPC # 783585371436
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Opening Size | 1 9/16 in |
Details
Item | Floor Sub-Plate |
Number of Gangs | 1 |
Shape | Round |
Material | Aluminum |
Standards | UL/CSA |
For Use With | Hubbell SystemOne Fire Rated Poke Through 2EMT8 |
Color | Black |
Accessory Type | Floor Sub-Plate |
Finish Type | Black |
Number Of Outlets | (1) 1.60" Opening for Hubbell 20A or 30A Twist-Lock Receptacles, (2) Hubbell Flush Keystone Openings |
Item Type | Flush Sub-Plate |
Industry Standard(s) | cULus Listed |
Description
Floor Sub-Plate, Number of Gangs 1, Shape Round, Opening Size 1 9/16 in, Material Cast Aluminum, For Use With Hubbell SystemOne Fire Rated Poke Through 2EMT8, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 4 Gang, Round, Aluminum (S1SP4X4)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment, Closure Plug, 3" (FRP250)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- Hubbell Wiring Device-Kellems Electrical Box Covers