Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular
Mfr # PFBRG1
Zoro # G2267142
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14.3 cu in
- Box Type Floor Box
- Material Thermoplastic
- Length 5 7/16 in
- Width 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBRG1
- Zoro # G2267142
- UPC # 783585848303
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5 7/16 in |
Width | 5 7/16 in |
Height | 6 in |
Opening Size | 5-1/2 in |
Conduit Size | (4) 1 in |
Size | 1-Gang |
Dimensions | 3.6 in x 5.42 in x 6 in |
Description
Floor Box, PVC, Opening Size 5 1/2 in, Opening Shape Rectangular, Number of Gangs 1, Conduit Size (4) 1 in, Length 5 7/16 in, Width 5 7/16 in, Height 6 in, Capacity 85.8 cu in, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FNM-2-1/2)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3011SQ)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, 1 Gang, Steel (RU100W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- Hubbell Wiring Device-Kellems Electrical Boxes