Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover
Mfr # S1CFCBL
Zoro # G3354592
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Round
- Cover Type Flush Cover
- Length 8 in
- Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1CFCBL
- Zoro # G3354592
- UPC # 783585371061
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 8 in |
Width | 7/16 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Round |
Cover Type | Flush Cover |
Material | Aluminum |
Finish | Black |
For Use With | S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems |
Application | For Carpet application |
Description
Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 2, Length 8 in, Width 7/16 in, Material Cast Aluminum, Finish Black, For Use With S1 Series Floor Boxes and S1 Series Fire Rated Poke Through Systems, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- TRIPLETT Tone and Probe Kit (CTX690)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (QO124M200P)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (SB3083W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- Hubbell Wiring Device-Kellems Electrical Box Covers