Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow, Ivory, Steel, Elbows
Mfr # HBL4711IV
Zoro # G2455442
$32.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
- Bend Radius 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4711IV
- Zoro # G2455442
- UPC # 783585215747
- Country of Origin China
- Category Raceway Fittings
Dimensions
Bend Radius | 2.25 in |
Height | 7 1/4 in |
Width | 1 1/2 in |
Width (In.) | 1.62 |
Height (In.) | 7.23 |
Overall Width | 1 1/2 in |
Overall Height | 7 1/4 in |
Overall Length | 7 1/4 in |
Length | 7 1/4 in |
Details
Item | Flat Elbow |
Fittings Sub-Category | Elbows |
Color | Ivory |
For Use With | 4000 Raceways |
Material | Steel |
Standards | CSA Certified, UL Compliant |
Compatible with Product Type | 4000 Raceways |
Material of Construction | Steel |
Features | For Right Angle Turns on Same Surface |
Series | 4000 |
Type | Elbows |
Style | Flat |
Item Type | HBL4750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Flat Elbow, Series 4000, Material Steel, Color Ivory, Backing -, Bend Radius 2.25 in, Compatible with Product Type 4000 Raceways, Features For Right Angle Turns on Same Surface, Includes -, Overall Height 7 1/4 in, Overall Length 7 1/4 in, Overall Width 1 1/2 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X4WPG6)
- EATON Frnt Aux Seq B, 1NO/1NC, For XT Frame D-G (XTCEXFBG11)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Gray End Entry Feed Hb (HBL2010A2GY)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL711IVA)
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L (F66WA)
- Hubbell Wiring Device-Kellems Raceways