Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow, Gray, Steel, Elbows
Mfr # HBL4711GY
Zoro # G2660883
$32.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Gray
- For Use With 4000 Raceways
- Material Steel
- Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4711GY
- Zoro # G2660883
- UPC # 783585215730
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 7 1/4 in |
Height | 1 1/2 in |
Bend Radius | 2.25 in |
Width (In.) | 1.62 |
Overall Width | 7 1/4 in |
Overall Height | 1 1/2 in |
Overall Length | 7 1/4 in |
Height (In.) | 7.23 |
Length | 7 1/4 in |
Details
Item | Flat Elbow |
Fittings Sub-Category | Elbows |
Color | Gray |
For Use With | 4000 Raceways |
Material | Steel |
Standards | CSA Certified, UL Compliant |
Features | For Right Angle Turns on Same Surface |
Material of Construction | Steel |
Compatible with Product Type | 4000 Raceways |
Series | 4000 |
Type | Elbows |
Item Type | HBL4750 Series |
Style | Flat |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Flat Elbow, Series 4000, Material Steel, Color Gray, Bend Radius 2.25 in, Compatible with Product Type 4000 Raceways, Features For Right Angle Turns on Same Surface, Includes -, Overall Height 1 1/2 in, Overall Length 7 1/4 in, Overall Width 7 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- GE ENERGY Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (646141)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Gray End Entry Feed Hb (HBL2010A2GY)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PT1EC)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- Hubbell Wiring Device-Kellems Raceways