Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow Base and Cover, White
Mfr # PW2FEBC
Zoro # G1487351
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Wall-Trak Raceways
- Material Non-Metallic
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW2FEBC
- Zoro # G1487351
- UPC # 783585090689
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2 1/2 in |
Bend Radius | 1.25 in |
Width | 3/4 in |
Length | 2 3/4 in |
Length (Straight Wireway) | 3.94 in |
Overall Height | 2 1/2 in |
Length (In.) | 3.94 |
Overall Width | 3/4 in |
Overall Length | 2 3/4 in |
Height (In.) | 3.94 |
Width (In.) | 1.11 |
Description
Flat Elbow Base and Cover, Series Wall-Trak, Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Wall-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius External Elbow, Includes -, Overall Height 2 1/2 in, Overall Length 2 3/4 in, Overall Width 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC183)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- Hubbell Wiring Device-Kellems Raceways