Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow Base and Cover, White
Mfr # PS3FEBC
Zoro # G1814696
product price: $29.13
/ea
$29.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Super Base-Trak Raceways
- Material Non-Metallic
- Bend Radius 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3FEBC
- Zoro # G1814696
- UPC # 783585090115
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius | 1.25 in |
Width | 9 3/4 in |
Height | 2 in |
Length | 9 3/4 in |
Length (Straight Wireway) | 9.85 in |
Overall Width | 9 3/4 in |
Overall Height | 2 in |
Width (In.) | 2.08 |
Overall Length | 9 3/4 in |
Height (In.) | 9.74 |
Length (In.) | 9.85 |
Description
Flat Elbow Base and Cover, Series Super Base-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Super Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Flat Elbow, Includes -, Overall Height 2 in, Overall Length 9 3/4 in, Overall Width 9 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- FLAMING RIVER 12-24V Battery Disconnect Switch (FR1044)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Gray, Steel, Plates (HBL4747BBGY)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- Hubbell Wiring Device-Kellems Raceways