Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow Base and Cover, White
Mfr # PP1FEBC
Zoro # G1130823
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Premise-Trak Raceways
- Material Non-Metallic
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PP1FEBC
- Zoro # G1130823
- UPC # 783585090504
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 3/4 in |
Height | 3/4 in |
Width | 2 1/2 in |
Bend Radius | 1.25 in |
Length (Straight Wireway) | 2.62 in |
Overall Length | 2 3/4 in |
Overall Width | 2 1/2 in |
Width (In.) | 0.85 |
Overall Height | 3/4 in |
Height (In.) | 2.62 |
Length (In.) | 2.62 |
Description
Flat Elbow Base and Cover, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Premise-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Flat Elbow, Includes -, Overall Height 3/4 in, Overall Length 2 3/4 in, Overall Width 2 1/2 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, White, PVC Insulation (411050501)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD25)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LA2E)
- HUBBELL WIRING DEVICE-KELLEMS Internal Flat Elbow, Ivory (HBL517IV)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PB3FCIB2G)
- Hubbell Wiring Device-Kellems Raceway Fittings