Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow Base and Cover, White
Mfr # PL1FEBC
Zoro # G2256317
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Lan-Trak Raceways
- Material Non-Metallic
- Bend Radius 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PL1FEBC
- Zoro # G2256317
- UPC # 783585090276
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius | 1.25 in |
Width | 3 1/4 in |
Length | 3 1/4 in |
Height | 1 in |
Length (Straight Wireway) | 3.19 in |
Height (In.) | 3.19 |
Overall Height | 1 in |
Length (In.) | 3.19 |
Overall Width | 3 1/4 in |
Overall Length | 3 1/4 in |
Width (In.) | 1.11 |
Description
Flat Elbow Base and Cover, Series Lan-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Lan-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Flat Elbow, Includes -, Overall Height 1 in, Overall Length 3 1/4 in, Overall Width 3 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY7)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (ATDR4)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Internal Flat Elbow, Ivory (HBL517IV)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- Hubbell Wiring Device-Kellems Raceway Fittings