Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow, 90 deg., Ivory, Steel, Elbows
Mfr # HBL711IVA
Zoro # G2565026
original price:
$2.89
20% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With 750 Raceways
- Material Steel
- Includes (1) Flat Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL711IVA
- Zoro # G2565026
- UPC # 783585423913
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 2 3/4 in |
Width | 2 3/4 in |
Height | 1 in |
Length (Straight Wireway) | 2.68 in |
Overall Width | 2 3/4 in |
Length (In.) | 2.68 |
For Raceway Height | 3/4 in |
Height (In.) | 2.68 |
Raceway Width | 3/4 in |
Overall Length | 2 3/4 in |
For Raceway Width | 3/4 in |
Width (In.) | 0.9 |
Raceway Height | 3/4 in |
For Raceway Width x Height | 27/32 in x 3/4 in |
Overall Height | 1 in |
Description
90 Degrees Flat Elbow, Series 700, 750, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 27/32 in x 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Compatible with Product Type 750 Raceways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- SQUARE D Combination Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (6995039)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- NOSHOK 200 Series Pressure Switch, Steel, SPDT, , 1/4" NPT, 125-600 psi, Spade Terminals (200H-3-2-125/600-4)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55542PE)
- Hubbell Wiring Device-Kellems Raceway Fittings