Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow, 90 deg., Ivory, Steel, Elbows
Mfr # HBL511IV
Zoro # G2614202
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With 500 Raceways
- Material Steel
- Features For Right Angle Turns on Same Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL511IV
- Zoro # G2614202
- UPC # 783585216713
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 2 3/4 in |
Height | 3/4 in |
Length | 2 3/4 in |
Length (Straight Wireway) | 2.68 in |
Raceway Width | 3/4 in |
Overall Length | 2 3/4 in |
For Raceway Width | 3/4 in |
Overall Height | 3/4 in |
Raceway Height | 3/4 in |
Height (In.) | 2.68 |
Width (In.) | 0.61 |
For Raceway Height | 3/4 in |
For Raceway Width x Height | 3/4 in x 21/32 in |
Overall Width | 2 3/4 in |
Length (In.) | 2.68 |
Description
90 Degrees Flat Elbow, Series 500, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Compatible with Product Type 500 Raceways, Features For Right Angle Turns on Same Surface, Includes (1) Flat Elbow, Overall Height 3/4 in, Overall Length 2 3/4 in, Overall Width 2 3/4 in, Standards CSA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT6ID)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- UNISTRUT STRUT HEX BOLT BG10 3/8"" (RHHCS037100EG)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL711IVA)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- Hubbell Wiring Device-Kellems Raceway Fittings