Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Flat Elbow, 90 deg., Gray, Steel, Elbows
Mfr # HBL3011EGY
Zoro # G2412033
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Gray
- For Use With 3000 Raceway
- Material Steel
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3011EGY
- Zoro # G2412033
- UPC # 783585215273
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 6 in |
Length | 6.4 in |
Length (Straight Wireway) | 6.4 in |
Overall Width | 6 in |
Overall Height | 6 in |
Length (In.) | 6.4 |
Overall Length | 6 1/2 in |
Height (In.) | 6 |
Details
Item | 90 Degrees Flat Elbow |
Fittings Sub-Category | Elbows |
Color | Gray |
For Use With | 3000 Raceway |
Material | Steel |
Features | For Right Angle Turns on Same Surface |
Standards | CSA Certified, UL Compliant |
Compatible with Product Type | 3000 Raceways |
Material of Construction | Steel |
Series | 3000 |
Item Type | HBL3000 Series |
Style | Flat |
Type | Elbows |
Description
90 Degrees Flat Elbow, Series 3000, Material Steel, Color Gray, Compatible with Product Type 3000 Raceways, Features For Right Angle Turns on Same Surface, Includes -, Overall Height 6 in, Overall Length 6 1/2 in, Overall Width 6 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Black (WL923)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21261KB0)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PB3FEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55542PE)
- Hubbell Wiring Device-Kellems Raceway Fittings