Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Fittings HBL2415DFOIV
Mfr # HBL2415DFOIV
Zoro # G600490901
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Type Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2415DFOIV
- Zoro # G600490901
- UPC # 783585341606
- Country of Origin China
- Category Raceway Fittings
Details
Color | Ivory |
Material | Steel |
Item Type | HBL2400 Series |
Type | Tees |
Description
Hubbell Wiring Device Kellems, Raceway Products, Metallic,HBL2400/HBL2400D Series, Divided Tee Fitting, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC (K4141C)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL717IVA)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Flat Elbow, Ivory (HBL517IV)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- WIREMOLD 500 Series Raceway Cutter (605)
- Hubbell Wiring Device-Kellems Raceway Fittings