Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Fiber Optic Pulling Grip, Ring, 0.25-0.75
Mfr # CCPS2
Zoro # G6444076
original price:
$19.83
4% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Ring
- Cable Dia. Range 0.25 in to 0.75 in
- Breaking Strength 40 lb
- Material Nonmetallic
- Eye Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CCPS2
- Zoro # G6444076
- UPC # 783585342115
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.25 in to 0.75 in |
Eye Length | 3/4 in |
Mesh Length | 31 in |
Eye Inside Dia. | 0.71 in |
Details
Item | Fiber Optic Cable Pulling Grip |
Eye Style | Ring |
Breaking Strength | 40 lb |
Material | Nonmetallic |
Standards | UL Listed |
Description
Fiber Optic Cable Pulling Grip, Eye Style Ring, Cable Dia. Range 0.25 in to 0.75 in, Breaking Strength 40 lb, Material Nonmetallic, Eye Length 3/4 in, Mesh Length 31 in, Eye Inside Dia. 0.71 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Internal Extractor, 55-70mm (1.30/8)
- IDEAL Extendable Blade Set, 4-Pc (35-955)
- CHICAGO PNEUMATIC Stud Cleaner, 7/8in x 1-15/32in (8940169793)
- LINK 1/4" 3Xd HSS Se .280 X .840 Drill .406 Cbore 3/8 Shank 2-3/4 Oal (50-L2-384)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Overhead Dua-Pull .38-.62 (033271038)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- KLEIN TOOLS Knurled Jaw Grip 0.75-Inch Cable Capacity (1672-10)
- Hubbell Wiring Device-Kellems Electrical Tools