Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Fiber Optic Pulling Grip, Ring, 0.13-0.56
Mfr # CCPS1
Zoro # G1870377
original price:
$16.05
5% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Ring
- Cable Dia. Range 0.13 in to 0.56 in
- Breaking Strength 30 lb
- Material Nonmetallic
- Eye Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CCPS1
- Zoro # G1870377
- UPC # 783585342108
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.13 in to 0.56 in |
Eye Length | 3/4 in |
Mesh Length | 28 in |
Eye Inside Dia. | 0.71 in |
Details
Item | Fiber Optic Cable Pulling Grip |
Eye Style | Ring |
Breaking Strength | 30 lb |
Material | Nonmetallic |
Standards | UL Listed |
Description
When you need to pull a fiber optic cable, this HUBBELL WIRING DEVICE-KELLEMS CCPS1 Fiber Optic Pulling Grip is the tool for the job. It provides a reliable grip and allows you to maintain tension on your cable as you work. With a breaking strength of 30 lb, this ring style pulling grip has an eye length of 3/4 in. and mesh length of 28 in. It has an eye inside diameter of 0.71 in., which means it can accommodate cables with an outside diameter between 0.13 in and 0.56 in.. This nonmetallic gripping device is designed for use with cables that have a jacket made from materials such as nylon or polyethylene terephthalate. The HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Pulling Grip is easy to use and will make pulling your fiber optic cable simple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- CURRENT TOOLS Cable Pulling Conduit Checker for 4" Conduit (08500-400)
- SK HAND TOOLS Socket Set, 30 Piece 1/2" Drive 6 Pt Met (4053)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- KLEIN TOOLS Grip for High Strength Cable (1684-5F)
- Hubbell Wiring Device-Kellems Cable Pulling Grips