Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Fiber Optic Pulling Grip, Flex, 0.42-0.61
Mfr # 033291196
Zoro # G7234333
product price: $94.50
/ea
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 0.42 in-0.61 in
- Breaking Strength 2,500 lbs
- Material Steel, Galvanized
- Eye Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033291196
- Zoro # G7234333
- UPC # 783585340081
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.42 in-0.61 in |
Eye Length | 8 1/2 in |
Mesh Length | 21 in |
Cable Size | .42-.61 (1.07-1.55) |
Details
Item | Fiber Optic Pulling Grip |
Eye Style | Flexible |
Breaking Strength | 2,500 lbs |
Material | Steel, Galvanized |
Standards | CSA, UL Listed |
Grip Style | Closed Mesh |
Series | Fiber Optic |
Mounting Hardware Material | Non-Mounted |
Load Capacity | 500 |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Carton Quantity | 100 |
Application | General Cable Pulling |
Standard | CSA Certified |
Construction | Woven |
Style | Closed Mesh, Double/Single Weave |
Description
Fiber Optic Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.42 in to 0.61 in, Breaking Strength 2,500 lb, Material Galvanized Steel, Eye Length 8 1/2 in, Mesh Length 21 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-821 Railroad Crayon Chalk 4"x1", -Blue(72/Pkg) (84-821)
- CRESCENT LUFKIN 1/4" x 6' Executive® Thinline Yellow Clad Pocket Tape Measure (W606)
- KNIPEX Water Pump Pliers, 4" Cobra XS Water Pum (87 00 100 SBA)
- PRO-SERIES Pro-Series 0-2" AGD Group 2 Dial Indicator (4400-0002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Overhead Dua-Pull .38-.62 (033271038)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- KLEIN TOOLS Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter (KPS250-2)
- Hubbell Wiring Device-Kellems Cable Pulling Grips