Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Fiber Optic Pulling Grip, Flex, 0.32-0.48
Mfr # 033291195
Zoro # G7223711
product price: $78.50
/ea
Free Shipping & Returns
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 0.32 in-0.48 in
- Breaking Strength 2,000 lbs
- Material Steel, Galvanized
- Eye Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033291195
- Zoro # G7223711
- UPC # 783585340074
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.32 in-0.48 in |
Eye Length | 8 1/2 in |
Mesh Length | 19 in |
Cable Size | .32-.48 (.81-1.22) |
Details
Item | Fiber Optic Pulling Grip |
Eye Style | Flexible |
Breaking Strength | 2,000 lbs |
Material | Steel, Galvanized |
Standards | CSA, UL Listed |
Grip Style | Closed Mesh |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Load Capacity | 400 |
Construction | Woven |
Mounting Hardware Material | Non-Mounted |
Application | General Cable Pulling |
UPC | 783585000000 |
Style | Closed Mesh, Double/Single Weave |
Series | Fiber Optic |
Description
Fiber Optic Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.32 in to 0.48 in, Breaking Strength 2,000 lb, Material Galvanized Steel, Eye Length 8 1/2 in, Mesh Length 19 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16", 3" Stud (ALHA-6)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- MOERMAN HeavyDuty Floor Replacement Scraper Blades 4 Inch, 15PK (26633)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- GREENLEE Grip Unit Long 31867 (624L)
- Hubbell Wiring Device-Kellems Electrical Tools