Shop All Wall Switches
Hubbell Wiring Device-Kellems
Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Toggle
Mfr # HBL1223LA
Zoro # G100701361
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Width 1.31 in
- Length 4.06 in
- Type Toggle
- Style Three Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1223LA
- Zoro # G100701361
- UPC # 783585189130
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.31 in |
Length | 4.06 in |
Height | 1.87 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO2155237)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling/Wall Sensors DSL30W1 (DSL30W1)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- Hubbell Wiring Device-Kellems Lighting Controls