Shop All Wall Switches
Hubbell Wiring Device-Kellems
Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle
Mfr # HBL1221LA
Zoro # G800701937
original price:
$30.76
12% off
new price: $26.91
/ea
Sold in multiples of 10 for $269.10
$269.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Width 1.31 in
- Height 1.87 in
- Type Toggle
- Length 4.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1221LA
- Zoro # G800701937
- UPC # 783585189086
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.31 in |
Height | 1.87 in |
Length | 4.06 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, SinglePole, 20A 120/277V AC, Back and Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 30A, 250V AC, Non-Indicating (BAF-30)
- LEGACY PLUG TYPE C BLUE 1/4" M NPT 2PK (LMA72440C-2PK)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- Hubbell Wiring Device-Kellems Lighting Controls