Shop All Wall Switches
Hubbell Wiring Device-Kellems
Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired Toggle
Mfr # HBL1201LA
Zoro # G600701465
$16.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 4.06 in
- Height 1.87 in
- Type Toggle
- Style Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1201LA
- Zoro # G600701465
- UPC # 783585189031
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.06 in |
Height | 1.87 in |
Width | 1.31 in |
Dimensions | 4.06 in x 1.31 in x 1.87 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, SinglePole, 15A 120/277V AC, Back and Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3PQ)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121208SSC)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, Clear (RS115ILC)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- BROAN Wall Switch (82W)
- Hubbell Wiring Device-Kellems Lighting Controls