Shop All Wall Switches
Hubbell Wiring Device-Kellems
Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired Key Guide
Mfr # HBL1224LI
Zoro # G800701333
original price:
$85.64
12% off
$74.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connectivity Back and Side Wired
- Temp. Rise 30°C maximum at rated current
- Series Extra Heavy Duty
- Carton Quantity 10
- Voltage Rating 120-277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1224LI
- Zoro # G800701333
- UPC # 783585188652
- Country of Origin China
- Category Wall Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, Four Way,20A 120/277V AC, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG13V09)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, Clear (RS115ILC)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- Hubbell Wiring Device-Kellems Lighting Controls