Shop All External Retaining Rings
Hubbell Wiring Device-Kellems
External Retaining Ring, Nylon Zinc Yellow Finish
Mfr # 31648047GPK100
Zoro # G3202118
product price: $144.30
/ea
Free Shipping & Returns
$144.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Nylon
- Finish Zinc Yellow
- System of Measurement Inch
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 31648047GPK100
- Zoro # G3202118
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Cord Dia. Range | 0.625-0.75 in (15.8-19.0 mm) |
Display Size | 1/2 and 3/4 Form 3 |
Hub Size | 1/2, 3/4 |
Details
Item | Retaining Ring |
Type | External |
Material | Nylon |
Finish | Zinc Yellow |
System of Measurement | Inch |
Color | Yellow |
Application | Replacement Gotcha Rings |
Environmental Rating | Weather Resistant |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Number Of Conductors | Single |
Series | Accessories |
Description
Gotcha Ring, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/4, PK100 (U07840.031.0125)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 1 1/4, PK5 (WWG-CLPSBPS-044)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish (36458)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 10 PK (SHR-87ST PA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 11 mm Shaft Dia, 5 PK (DE-10SA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-11/16 in Shaft Dia, 25 PK (U36000.168.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 24 mm Shaft Dia, 50 PK (M36000.024.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-5/8 in Shaft Dia, 10 PK (CG-162ST OIL)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 12 mm Shaft Dia, 5 PK (DSH-12SA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-1/4 in Shaft Dia (U36000.325.0001)
- Hubbell Wiring Device-Kellems External Retaining Rings