Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
External Elbow Cover, White
Mfr # PT1EE
Zoro # G1328494
product price: $2.39
/pk 5, $0.48/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Premise-Trak Raceways
- Material Non-Metallic
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT1EE
- Zoro # G1328494
- UPC # 783585337999
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 1/4 in |
Height | 1 in |
Length (Straight Wireway) | 1.24 in |
Length (In.) | 1.24 |
Height (In.) | 0.88 |
Overall Width | 1 1/4 in |
Overall Height | 1 in |
Overall Length | 1 1/4 in |
Details
Item | External Elbow Cover |
Fittings Sub-Category | Elbows |
Color | Off White |
For Use With | Premise-Trak Raceways |
Material | Non-Metallic |
Standards | CSA Certified, UL Compliant |
Features | For Outside Surfaces at Right Angles |
Series | Premise-Trak(R) |
Compatible with Product Type | Premise-Trak Raceways |
Material of Construction | PVC |
Type | Elbows |
Style | External |
Item Type | PT1 PremiseTrak Series |
Performance | Environmental - Flammability - UL94V-0 Environmental - Operating Temperature - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
External Elbow Cover, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Premise-Trak Raceways, Features For Outside Surfaces at Right Angles, Includes -, Overall Height 1 in, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Standards CSA Certified, UL Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 3/4 RARE EARTH MAGNET 10P (0E-STLDRMAG)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1509000)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54C)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750DGY Metal Raceway Divider - Divider - 1 Pack (HBL4750DGY)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- Hubbell Wiring Device-Kellems Raceway Fittings