Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
External Elbow Cover, White
Mfr # PS3EE
Zoro # G1654046
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Super Base-Trak Raceways
- Material Non-Metallic
- Standards CSA Certified, UL Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3EE
- Zoro # G1654046
- UPC # 783585090085
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 7 in |
Length | 6 3/4 in |
Bend Radius | 1.25 in |
Length (Straight Wireway) | 6.81 in |
Overall Height | 7 in |
Height (In.) | 6.93 |
Overall Length | 6 3/4 in |
Overall Width | 6 3/4 in |
Length (In.) | 6.81 |
Details
Item | External Elbow Cover |
Fittings Sub-Category | Elbows |
Color | Off White |
For Use With | Super Base-Trak Raceways |
Material | Non-Metallic |
Standards | CSA Certified, UL Compliant |
Series | Super Base-Trak(R) |
Material of Construction | PVC |
Features | Full Capacity 1 1/4 in Bend Radius External Elbow |
Compatible with Product Type | Super Base-Trak Raceways |
Item Type | PS3 Super BaseTrak Series |
Style | External |
Type | Elbows |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Description
External Elbow Cover, Series Super Base-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Super Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius External Elbow, Includes -, Overall Height 7 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 25A, 600V AC, Non-Indicating (DFJ-25)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PL1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- Hubbell Wiring Device-Kellems Raceways